Motor, 1HP, 3450, 2850RPM, 60, 50HZ, 56J

  • Mfr # EU1002B

  • Zoro # G0919239


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW
Motor Design
Capacitor-Start
Length Less Shaft
698 1/2 in
Motor Bearings
Ball
Full Load Amps
13.2/6.8-6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU1002B
Zoro #
G0919239
UPC #
786382054052
Country of Origin
Mexico

Dimensions

Length Less Shaft
698 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Overall Length
12 3/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
8 5/8 in

Details

Item
Pool Pump Motor
Motor Shaft Rotation
CW
Motor Design
Capacitor-Start
Motor Bearings
Ball
Full Load Amps
13.2/6.8-6.6
Motor Mounting Type
Rigid Base
Motor Application
Pump
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Phase
Single
Hz
60/50
Motor Thermal Protection
None
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Threaded
Voltage
575V AC
Motor Service Factor
1.4
Frame
56J
Nameplate RPM
3,525
HP
1
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Pump
Duty Cycle
Continuous
Weight
30 lb
Usable @ 208V
Yes
Full Load Amps @ 50Hz
13.2/6.8-6.6
Voltage @ 50Hz
110/220V, 115/208-230V
HP @ 50Hz
1
No. of Speeds
1
RPM @ 50Hz
2,850/3,450
Max. SF Amps
16.2/8.6-8.1
RPM Range
3,001-3,600

Description

Pool Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 13.2/6.8-6.6, Full Load Amps @ 50Hz 13.2/6.8-6.6, Height 8 5/8 in, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 698 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 16.2/8.6-8.1, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.