Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1PH, 1/2HP, 1800, 115/208-230V

  • Mfr # WD12C2JC

  • Zoro # G0390440


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD12C2JC
Zoro #
G0390440
UPC #
786382070922
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
12 13/16 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.15
Motor Mounting Position
All Angle
Hz
60 Hz
Motor Application
Food Processing, General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Standards
USDA
Full Load Amps
9.5/4.6-4.8 A
Nameplate RPM
1,800 RPM
Shaft Material
303
Motor Shaft Design
Keyed
Ins. Class
F
Motor Sub Application
Bakery
Finish
Epoxy-Coated
No. of Speeds
1
Mounting Stud Pattern
0.375-16 in
Weight
32 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Endshield Material
Aluminum
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.5/4.6-4.8 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.