Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 2 HP, 56J Frame, Single Phase

  • Mfr # EU11

  • Zoro # G1928852


product price: $330.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU11
Zoro #
G1928852
UPC #
786382054076
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 5/16 in
Bolt Circle Dia.
3/8 in
Height
8 1/2 in

Details

HP
2
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Phase
Single
Motor Design
Capacitor-Start
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Sub Application
Special Application Commercial Pump
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Mounting Type
Face/Base
Full Load Amps
9.6-9.0
Motor Application
Pump
Ins. Class
B
No. of Speeds
1
Hz
60/50
Max. Ambient Temp.
104 Degrees F
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Item
Pump Motor
Motor Service Factor
1
Conduit Box Location
Exterior
Motor Frame Material
Steel
Max. SF Amps
11.0-10.0 A
Weight
42 lb
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
Nominal Efficiency
87.5 %
Conduit Box Position
F3
Inverter Rated
No

Description

Pump Motor, Bolt Circle Dia. 3/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 9.6-9.0, Height 8 1/2 in, HP 2, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 11.0-10.0 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.