Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 200 HP, 447 Frame, 575V AC Voltage, 1,785 Nameplate RPM

  • Mfr # X200P2G
  • Zoro # G3641733

product price: 
$
22,021.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
200 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X200P2G
Zoro #
G3641733
UPC #
786382104696
Country of Origin
Mexico

Dimensions

Length Less Shaft
37 3/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Overall Length
49 3/8 in
Wire Rope Length
49 3/8 in
Shaft Diameter
3 3/8 in
Frame Size
447T
Length
49 3/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
200 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
447T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Nominal Efficiency
96.2 %
Motor Frame Material
Cast Iron
CC Number
CC030A
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Nameplate RPM
1,785 RPM
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Full Load Amps
180.0 A
Ins. Class
F
Hz
60 Hz
Motor Service Factor
1
NEMA Design
B
Temp. Code
T3B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
2,100 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Insulation Class
F
Product Type
Hazardous Location Motor
Number of Speeds
1
Application
Hazardous Location
Temperature Code
T3B
Full Load Current @ 60 Hz
180.0 A
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 200 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 180.0 A, 447T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews