Shop MARATHON
See all product information
Create Account
G840 Explosion Proof Motor 0.75 kW 1800 RPM 56C XPFC
- Mfr # MG840
- Zoro # G123932544
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
0.75
Frame
56C
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG840
- Zoro #
- G123932544
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.75
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- EPFC
Description
Marathon G840 explosion-proof motor (PEM-MG840) is a three-phase, 3/4 HP (0.750) 1725 RPM unit with a 56 frame, 6.5-inch diameter and EPFC enclosure, offering 208-230/460 V operation, 2.9-3.0/1.5 A, reversible rotation and automatic overload protection. Rolled steel construction with C-face/footless mounting and single shaft; cross-references Baldor VXM050742A and Marathon 56T17G5316.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.