Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 20 HP, 286 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM

  • Mfr # X20P3B
  • Zoro # G3642345

product price: 
$
4,586.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X20P3B
Zoro #
G3642345
UPC #
786382090777
Country of Origin
Mexico

Dimensions

Shaft Length
4 5/8 in
Length Less Shaft
22 3/8 in
Overall Length
27 in
Shaft Dia.
1 7/8 in
Frame Size
286T
Shaft Diameter
1 7/8 in
Wire Rope Length
27 in
Length
27 in

Details

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
286T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,180 RPM
No. of Speeds
1
CC Number
CC030A
Full Load Amps
49.0/24.4 A
Ins. Class
F
Nominal Efficiency
91.7 %
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
NEMA Design
B
Weight
458 lb
Temp. Code
T3C
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Mounting Position
Horizontal
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
49.0/24.4 A
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
NEMA Design Class
B
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Frequency
60 Hz
Insulation Class
F
Temperature Code
T3C
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 49.0/24.4 A, 286T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.