Replacement Motor for Broan S50x S80x - OEM Broan-NuTone
- Mfr # 99-08-0446B
- Zoro # G223932338
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Nameplate RPM
3,000 RPM
Hz
60 Hz
No. of Speeds
1
Full Load Amps
0.95 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-08-0446B
- Zoro #
- G223932338
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Bearings
- Sleeve
- Nameplate RPM
- 3,000 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 0.95 A
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWSE
- Voltage
- 120V
Description
PEMS motor for Broan S50x and S80x (Supplier Stock No PEM-99-08-0446B, SKU 5A149-218) is a C-Frame/Skeleton HVACR replacement motor suitable for Broan-NuTone and UPPCO units. Replaces Broan-NuTone part numbers 99-08-0446B, 99080446, 99080448 and UPPCO part numbers 16161X, 16246X, 16261X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.