Three-Phase Motor, 20 HP, 256T Frame, 200V Voltage, 1,770 Nameplate RPM 25 5/8 in Overall Length

  • Mfr # U20P2H
  • Zoro # G7728269
product price: 
$
1,938.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
1,770
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
54.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20P2H
Zoro #
G7728269
UPC #
786382087531
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Item
Motor
HP
20
Nameplate RPM
1,770
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
54.0 A
Frame
256T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields
Weight
250 lb
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
Number of Speeds
1
Product Type
General Purpose Motor
NEMA Design Class
B
Sub Application
Fan/Blower, Air Compressor
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,431 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
54.0 A
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 60 Hz
1.25

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,770, Frame 256T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 54.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews