Three-Phase Motor, 15 HP, 256U Frame, 460V Voltage, 3,540 Nameplate RPM 24 11/16 in Overall Length

  • Mfr # A15P1C
  • Zoro # G0393222
product price: 
$
2,374.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
3,540
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
17.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A15P1C
Zoro #
G0393222
UPC #
786382011536
Country of Origin
Mexico
Item
Motor
HP
15
Nameplate RPM
3,540
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
17.3 A
Frame
256U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Weight
340 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Application
General Purpose
Insulation Class
F
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Shaft Design
Keyed
Frequency
60 Hz
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
3,525/2,910 RPM
Mounting Position
Horizontal
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
NEMA Design Class
B
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
17.3 A
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 60 Hz
3,540 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
15 hp

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/4 in
Shaft Diameter
1 3/8 in
Frame Size
256U
Wire Rope Length
24 11/16 in
Length
24 11/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,540, Frame 256U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 17.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews