3-Phase Motor, 20 HP, 256 Frame, 575V AC Voltage, 1,775 Nameplate RPM 14 in Overall Length

  • Mfr # HO20V2GLE

  • Zoro # G7725974


product price:  $4,517.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
1,775
Voltage
575V AC
Full Load Amps
19.0
Frame
256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO20V2GLE
Zoro #
G7725974
UPC #
786382103941
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 3/8 in
Overall Length
14 in
Body Dia.
10 in
Bolt Circle Dia.
7/16 in
Height
26 3/4 in

Details

Item
Motor
HP
20
Nameplate RPM
1,775
Voltage
575V AC
Full Load Amps
19.0
Frame
256
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
93 %
Inverter Rated
Yes
Motor Thermal Protection
None
Max. SF Amps
21.9
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Thrust Rating
3,300 lb
Part Winding Start Capable
No
Weight
300 lb

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 10 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 19.0, Height 26 3/4 in, HP 20, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 21.9, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.