Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 3,530 Nameplate RPM

  • Mfr # X20P1B
  • Zoro # G5971525

product price: 
$
2,768.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
20 hp
Voltage
230/460V AC
Frame
256T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X20P1B
Zoro #
G5971525
UPC #
786382094065
Country of Origin
Mexico

Dimensions

Shaft Length
4 in
Length Less Shaft
21 1/4 in
Overall Length
25 1/4 in
Shaft Dia.
1 5/8 in
Wire Rope Length
25 1/4 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Length
25 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
20 hp
Voltage
230/460V AC
Frame
256T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
No. of Speeds
1
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,530 RPM
Nominal Efficiency
91 %
Ins. Class
F
Full Load Amps
46.0/23.1 A
Hz
60 Hz
CC Number
CC030A
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
NEMA Design
B
Duty Cycle
Continuous
Weight
375 lb
Temp. Code
T3C
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Temperature Code
T3C
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Frame Material
Cast Iron
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
46.0/23.1 A
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location
Number of Speeds
1
Frequency
60 Hz
NEMA Design Class
B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 3,530 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 46.0/23.1 A, 256T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews