Shop U.S. MOTORS

Pump Motor, 145T, Rigid Base

  • Mfr # D32P2D
  • Zoro # G1942712

product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,750 RPM/1,735 RPM/1,430 RPM
Voltage
208V to 230V, 460V
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D32P2D
Zoro #
G1942712
UPC #
786382019044
Country of Origin
Mexico
HP
1 1/2
Nameplate RPM
1,750 RPM/1,735 RPM/1,430 RPM
Voltage
208V to 230V, 460V
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
4.4-4.2/2.1 A
Item
Motor
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Application
General Application
No. of Speeds
1
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Drip Proof
Ins. Class
F
Hz
50/60 Hz
Motor Mounting Type
Rigid Base
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal., General Purpose
Full Load Amps @ 50Hz
2.4/4.9 A
Conduit Box Position
F1
Conduit Box Location
Exterior
Nominal Efficiency
86.5 %
HP @ 50Hz
1.5
Max. SF Amps
5.0-4.6/2.3 A
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA
Weight
35 lb
CC Number
CC030A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
190/380
RPM @ 50Hz
1430 rpm
Motor Frame Material
Steel
Inverter Rated
No
Inverter Rating
Not Inverter Rated
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 50 Hz
1.15
Insulation Class
F
Frame Material
Steel
Shaft Design
Keyed
Number of Speeds
1
Nameplate RPM @ 50 Hz
2,890/2,900/2,910/2,850/2,870/2,880 RPM
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Open Drip Proof
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Application
General Purpose
Full Load Current @ 60 Hz
4.4-4.2/2.1 A
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
2.4/4.9 A
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,750/1,735/1,430 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Shaft Dia.
7/8 in
Body Dia.
6.4 in
Overall Length
12 13/16 in
Length Less Shaft
10 9/16 in
Height
6 3/4 in
Body Diameter
6.4 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1750/1735/1430 rpm, Frame 145T, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 4.4-4.2/2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.