Three-Phase Motor, 20 HP, 256T Frame, 575V Voltage, 3,530 Nameplate RPM 23 7/8 in Overall Length

  • Mfr # U20P1G
  • Zoro # G7729440
product price: 
$
2,112.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
3,530
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
18.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20P1G
Zoro #
G7729440
UPC #
786382042721
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 7/8 in
Overall Length
23 7/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Shaft Diameter
1 5/8 in
Frame Size
256T
Wire Rope Length
23 7/8 in
Length
23 7/8 in

Details

Item
Motor
HP
20
Nameplate RPM
3,530
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
18.5 A
Frame
256T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
230 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Number of Speeds
1
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
NEMA Design Class
B
Shaft Design
Keyed
Full Load Current @ 60 Hz
18.5 A
Nameplate Voltage @ 50 Hz
208V AC, 230V AC, 460V AC
Nameplate RPM @ 50 Hz
2,890/2,905/2,910 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Application
General Purpose
Mounting Position
Horizontal
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 3,530, Frame 256T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 18.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews