US Nidec US Motors General Purpose Motor 1.5 HP 1800 RPM 145T Frame TEFC
- Mfr # U32P2D
- Zoro # G223932093
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,760 RPM
Frame
145T
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U32P2D
- Zoro #
- G223932093
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Nameplate RPM
- 1,760 RPM
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 1.5
- Motor Frame Material
- Rolled Steel
Description
US Motors/Nidec 1.5 HP general purpose three-phase motor (PEM-U32P2D) features a 145T frame, TEFC enclosure and 208-230/460 V capability with reverse rotation. Horizontal foot-mounted design with single shaft, ball bearings, 86.5% efficiency, 1.25 service factor and rated amperage 4.5-4.3/2.1 A for reliable industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.