Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # YC25P2B
  • Zoro # G3641706

product price: 
$
3,963.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC25P2B
Zoro #
G3641706
UPC #
786382090609
Country of Origin
Mexico

Dimensions

Overall Length
27 11/16 in
Shaft Length
4 5/8 in
Length Less Shaft
23 1/16 in
Shaft Dia.
1 7/8 in
Frame Size
284
Wire Rope Length
27 11/16 in
Shaft Diameter
1 7/8 in
Length
27 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Nameplate RPM
1,775 RPM
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Full Load Amps
58.0/28.9 A
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Motor Service Factor
1.15
Item
Hazardous Location Motor
Ins. Class
F
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Temp. Code
T2B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Weight
390 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Temperature Code
T2B
Full Load Current @ 60 Hz
58.0/28.9 A
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Product Type
Hazardous Location Motor
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Insulation Class
F
Mounting Position
Horizontal
Shaft Design
Keyed
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 58.0/28.9 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.