Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D30N4US
  • Zoro # G522731946

product price: 
$
7,913.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Torque Application
Constant Torque, Variable Torque
Output Phase
Three
Number of Inputs - Analog
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D30N4US
Zoro #
G522731946
UPC #
-
Country of Origin
United States
Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Torque Application
Constant Torque, Variable Torque
Output Phase
Three
Number of Inputs - Analog
3
Includes EMI Filter
Yes
Includes Communication Port
Yes
Series
Altivar Process ATV600
Input Type
Analog, Digital
Style
Chassis
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Number of Inputs - Digital
8
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9999 sec
Control Type
PLC
Input Phase
Three
Output Frequency - Minimum
0.1 Hz
Product Type
Variable Frequency Drive
Output Voltage
380-480V AC
Input Voltage
380-480V AC
Bypass Design
No Bypass
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Horsepower
30 hp, 40 hp
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Type
Analog, Digital, Relay
Item
Variable Speed Drive
Accepts External Control Inputs
Yes
Dynamic Braking
No
IP Rating
IP21
Output Power - Kilowatt - Maximum
22 kW, 30 kW
Number of Outputs - Digital
0
Color
Black/Green
Line Contactor Design
With Line Contactor
Input Frequency
60/50 Hz
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Output Frequency - Maximum
500 Hz
Output Current - Maximum
61.5 A
Application
Process and Utilities
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
271 mm
Overall Width
226 mm
Overall Height
673 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.