Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 25 HP, 284 Frame, 575V AC Voltage, 1,775 Nameplate RPM

  • Mfr # X25P2G
  • Zoro # G3641523

product price: 
$
2,942.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X25P2G
Zoro #
G3641523
UPC #
786382104603
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Frame Material
Cast Iron
Nominal Efficiency
93.6 %
No. of Speeds
1
Motor Mounting Position
Horizontal
Full Load Amps
23.0 A
Item
Hazardous Location Motor
Ins. Class
F
Nameplate RPM
1,775 RPM
Standards
CSA Certified, UL Listed
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Hz
60 Hz
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T3C
Weight
390 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Shaft Design
Keyed
Temperature Code
T3C
Product Type
Hazardous Location Motor
Number of Speeds
1
Mounting Position
Horizontal
Full Load Current @ 60 Hz
23.0 A
Application
Hazardous Location
Insulation Class
F
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.0 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.