Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 3,560 Nameplate RPM

  • Mfr # X25P1BS
  • Zoro # G5973835

product price: 
$
3,429.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
Voltage
230/460V AC
Frame
284
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X25P1BS
Zoro #
G5973835
UPC #
786382090593
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
25 hp
Voltage
230/460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Ins. Class
F
Full Load Amps
57.0/28.7 A
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Nameplate RPM
3,560 RPM
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Nominal Efficiency
91.7 %
Item
Hazardous Location Motor
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
CC Number
CC030A
NEMA Design
B
Hazardous Location Division
Division I
Weight
350 lb
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
57.0/28.7 A
Insulation Class
F
Frame Material
Cast Iron
Temperature Code
T3C
Number of Speeds
1
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
NEMA Design Class
B
Application
Hazardous Location

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 3,560 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 57.0/28.7 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews