Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 2 HP, 145 Frame, 230/460V AC Voltage, 1,745 Nameplate RPM

  • Mfr # X2P2BCR
  • Zoro # G5974142

product price: 
$
746.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X2P2BCR
Zoro #
G5974142
UPC #
786382116712
Country of Origin
Mexico

Dimensions

Overall Length
13 5/16 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
11 5/16 in
Shaft Diameter
7/8 in
Wire Rope Length
13 5/16 in
Frame Size
145T
Length
13 5/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,745 RPM
Full Load Amps
5.2/2.6 A
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Nominal Efficiency
86.5 %
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
No. of Speeds
1
Motor Service Factor
1
Ins. Class
F
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Application
Hazardous Location
NEMA Design
B
Weight
75 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Full Load Current @ 60 Hz
5.2/2.6 A
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Insulation Class
F
Shaft Design
Keyed
Mounting Position
Horizontal
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
Product Type
Hazardous Location Motor
Frame Material
Cast Iron
Temperature Code
T3B
Number of Speeds
1
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.2/2.6 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews