Motor, 2HP, 3450RPM, 575V, 60HZ, 56J

  • Mfr # EE733-5

  • Zoro # G0920085


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.2
Nominal Efficiency
85.5 %
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE733-5
Zoro #
G0920085
UPC #
786382050894
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/8 in
Length Less Shaft
9 11/16 in
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Height
6 3/4 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Motor
Motor Service Factor
1.2
Nominal Efficiency
85.5 %
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW
Full Load Amps
2.2
Frame
56J
Motor Shaft Design
Threaded
Motor Application
Pump
Nameplate RPM
3,450
Motor Mounting Type
Rigid Base
Hz
60 Hz
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
RPM Range
3,001-3,600
Motor Enclosure Design
Open Dripproof
Voltage
575V AC
Phase
Three
Motor Design
3-Phase
Motor Thermal Protection
None
Ins. Class
F
HP
2
Max. SF Amps
2.6
Conduit Box Position
F1
Duty Cycle
Continuous
Service Factor @ 50Hz
1.2
NEMA Design
C
No. of Speeds
1
Bearing Protection
Double Shields
Motor Mounting Position
Horizontal
Weight
25 lb

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.2, Height 6 3/4 in, HP 2, Ins. Class F, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.6, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.