3-Phase Hazardous Location Motor, 2 HP, 145 Frame, 230/460V AC Voltage, 3,499 Nameplate RPM

  • Mfr # YC2P1B
  • Zoro # G3641548
product price: 
$
1,087.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
Voltage
230V AC, 460V AC
Frame
145T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC2P1B
Zoro #
G3641548
UPC #
786382089948
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Overall Length
13 1/16 in
Shaft Dia.
7/8 in
Length Less Shaft
10 13/16 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 1/16 in
Length
13 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
Voltage
230V AC, 460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Ins. Class
F
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Full Load Amps
4.9/2.4 A
Hz
60 Hz
Nominal Efficiency
85.5 %
Nameplate RPM
3,499 RPM
Item
Hazardous Location Motor
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T2B
Duty Cycle
Continuous
Weight
75 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Frame Material
Cast Iron
Frequency
60 Hz
Shaft Design
Keyed
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Full Load Current @ 60 Hz
4.9/2.4 A
Number of Speeds
1
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Temperature Code
T2B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,499 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.9/2.4 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.