3-Phase Hazardous Location Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # X15P2B
  • Zoro # G3641313
product price: 
$
2,059.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X15P2B
Zoro #
G3641313
UPC #
786382094089
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Nominal Efficiency
92.4 %
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
CC Number
CC030A
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,775 RPM
Full Load Amps
37.0/18.3 A
No. of Speeds
1
NEMA Design
B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
316 lb
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Mounting Position
Horizontal
Number of Speeds
1
Shaft Design
Keyed
Full Load Current @ 60 Hz
37.0/18.3 A
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3C
Insulation Class
F
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
Frame Material
Cast Iron
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate RPM @ 60 Hz
1,775 RPM

Dimensions

Overall Length
25 5/8 in
Shaft Length
4 in
Shaft Dia.
1 5/8 in
Length Less Shaft
21 5/8 in
Shaft Diameter
1 5/8 in
Wire Rope Length
25 5/8 in
Frame Size
254
Length
25 5/8 in

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.0/18.3 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.