Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 30 HP, 326 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # X30P3B
  • Zoro # G3641514

product price: 
$
6,126.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X30P3B
Zoro #
G3641514
UPC #
786382090180
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Length Less Shaft
25 7/16 in
Overall Length
30 11/16 in
Shaft Diameter
2 1/8 in
Wire Rope Length
30 11/16 in
Frame Size
326
Length
30 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
326
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Motor Service Factor
1
Item
Hazardous Location Motor
Ins. Class
F
No. of Speeds
1
Full Load Amps
74.0/37.0 A
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Nameplate RPM
1,190 RPM
Nominal Efficiency
93 %
Hz
60 Hz
Motor Shaft Design
Keyed
NEMA Design
B
Duty Cycle
Continuous
Weight
685 lb
Hazardous Location Division
Division I
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
74.0/37.0 A
Application
Hazardous Location
NEMA Design Class
B
Frame Material
Cast Iron
Frequency
60 Hz
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Shaft Design
Keyed
Mounting Position
Horizontal
Number of Speeds
1
Temperature Code
T3C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 74.0/37.0 A, 326 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews