3-Phase Pump Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 12 in Overall Length

  • Mfr # HO30P2BLF

  • Zoro # G7724784


product price:  $4,978.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO30P2BLF
Zoro #
G7724784
UPC #
786382109110
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
12 in
Body Dia.
16.9 in
Bolt Circle Dia.
7/16 in
Height
28 1/16 in

Details

Item
Pump Motor
HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Ring to Ring Center
8 3/16 in
Motor Thermal Protection
None
Max. SF Amps
81.0/40.0
Weight
325 lb
Thrust Rating
3,300 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Part Winding Start Capable
No

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 28 1/16 in, HP 30, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.