3-Phase Pump Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # HO30P2BLG

  • Zoro # G7724881


product price:  $4,871.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO30P2BLG
Zoro #
G7724881
UPC #
786382111335
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
16 1/2 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.9 in
Height
28 1/16 in

Details

Item
Pump Motor
HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Ring to Ring Center
8 3/16 in
Motor Thermal Protection
None
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Duty Cycle
Continuous
Thrust Rating
3,300 lb
Max. SF Amps
81.0/40.0
Weight
325 lb

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 28 1/16 in, HP 30, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.