Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4, 1/8HP, 3450/1725RPM, 115V

  • Mfr # EB981

  • Zoro # G0920112


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/4
Nameplate RPM
3,450/1,725
Frame
56Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB981
Zoro #
G0920112
UPC #
786382051495
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
12 11/16 in
Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
6 9/16 in

Details

Item
Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/4
Nameplate RPM
3,450/1,725
Frame
56Y
Motor Shaft Rotation
CW
Voltage
115V AC
Motor Mounting Type
Face
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Service Factor
1.67
Ins. Class
B
Hz
60 Hz
Full Load Amps
14.5/5.3
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Duty Cycle
Continuous
No. of Speeds
2
Motor Shaft Design
Threaded
Max. SF Amps
14.5/5.3
Max. Ambient Temp.
50 Degrees C
Weight
17 lb

Description

Pump Motor, Bolt Circle Dia. 6 9/16 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 14.5/5.3, HP 1 1/4, Ins. Class B, Length Less Shaft 12 11/16 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 14.5/5.3, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.