Zoro Homepage

Motor, 3/4HP, 1075/2SPD, 460V, 60HZ, 48YZ

  • Mfr # 8947

  • Zoro # G0920173


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8947
Zoro #
G0920173
UPC #
786382062330
Country of Origin
Mexico

Dimensions

Overall Length
12 11/16 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Length Less Shaft
6 11/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
460V AC
Frame
48
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
6201 (Opposite End Bearing); 6201 (Shaft End Bearing)
Full Load Amps
2.2 A
Max. Amps
4.46 A
No. of Speeds
2
Motor Thermal Protection
Auto
Ins. Class
B
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Hz
60 Hz
Motor Service Factor
2.2
Weight
18.1 lb
Watts
600 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, 2.2 A Full Load Amps, 48Y Frame, Output Watts 600 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.