Motor, 3/4HP, 1075/3SPD, 460V, 60HZ, 48Y

  • Mfr # LX7930

  • Zoro # G0920243


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX7930
Zoro #
G0920243
UPC #
786382100612
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
6 3/8 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
8 7/8 in

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Blower
Motor Thermal Protection
None
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
3
RPM Range
1,001-1,100
Voltage
460V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Open Air Over
Full Load Amps
2.3A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Application
Blower
Voltage Compatibility
460V AC
Includes
Shaft Ground Ring
Motor Mounting Position
All Angle

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, 2.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.