Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4HP, 1075/4SPD, 115V, 60HZ, 48Y, OAO

  • Mfr # 3340

  • Zoro # G0920295


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3340
Zoro #
G0920295
UPC #
786382003227
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
7/16 in
Length Less Shaft
6 3/8 in
Overall Length
12 3/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Stud/Hub
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
21.16 A
Motor Bearings
Thrust
No. of Speeds
4
Ins. Class
B
Includes
Hub Rings
Full Load Amps
12.1 A
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
Motor Application
Commercial, Residential
Duty
Continuous
Weight
20 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 12.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 6 in, Shaft Dia. 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.