Zoro Homepage

Motor, 3/4HP, 1075/4SPD, 115V, 60HZ, 48Z

  • Mfr # 5845

  • Zoro # G0920304


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845
Zoro #
G0920304
UPC #
786382055226
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48YZ
Motor Mounting Type
Ring/Stud
Motor Enclosure Design
Open Air-Over

Description

Fan and Blower Motor, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, 48YZ Frame, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.