Motor, 3/4HP, 1725RPM, 115/208-230V, 56Y, ODP
Mfr # 3261
Zoro # G0920550
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
Frame
56YZ
Phase
Single
Standards
CSA Listed
Motor Thermal Protection
Auto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3261
Zoro #
G0920550
UPC #
786382003050
Country of Origin
Mexico
Dimensions
Bolt Circle Diameter
5 7/8 in
Manufacturer Warranty Length
1.5 yr
Details
Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Frame
56YZ
Phase
Single
Standards
CSA Listed
Motor Thermal Protection
Auto
Compatible with Pump Type
Hot Water Circulating Pump
Maximum Ambient Temperature
122 Degrees F
Number of Speeds
1
Maximum RPM
1,725 RPM
Full Load Current
8.2/4.7 to 4.2 A
Horsepower
3/4 hp
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Compatible with Series
Split Phase Hot Water Circulating Pump
Thermal Protection
Auto
Includes
Shaft Key
Compatible with Brand
U.S. Motors
Ambient Temperature - Maximum
122 Degrees F
Motor Frame Designation
56YZ
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
1,725 RPM
Description
Circulating Pump Motor, Compatible with Brand U.S. Motors, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Hot Water Circulating Pump, Compatible with Series Split Phase Hot Water Circulating Pump, Horsepower 3/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto, Nameplate Voltage 115/208-230V AC, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.