Motor, 3/4HP, 3450, 2850RPM, 60, 50HZ, 56J

  • Mfr # EU05

  • Zoro # G0920882


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Hz
60/50
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU05
Zoro #
G0920882
UPC #
786382053925
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Height
8 5/8 in

Details

Item
Pump Motor
Phase
Single
Hz
60/50
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Shaft Design
Threaded
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Face/Base
Motor Shaft Rotation
CW
HP
3/4
Nameplate RPM
3,450/2,850
Motor Application
Pump
Motor Design
Capacitor-Start
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame
56J
Nominal Efficiency
79.4 %
Motor Bearings
Ball
Motor Sub Application
Commercial Pump
Voltage
110/220V AC, 115/208-230V AC
Full Load Amps
10.0/5.2-5.0
Full Load Amps @ 50Hz
10.0/5.2-5.0
Usable @ 208V
Yes
Weight
42 lb
Duty Cycle
Continuous
RPM @ 50Hz
2,850/3,450
Max. SF Amps
10.8/5.7-5.4
No. of Speeds
1
HP @ 50Hz
3/4
Voltage @ 50Hz
110/220V, 115/208-230V

Description

Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 10.0/5.2-5.0, Full Load Amps @ 50Hz 10.0/5.2-5.0, Height 8 5/8 in, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.8/5.7-5.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.