Zoro Homepage

Motor, 3/4HP, 900/4SPD, 115V, 60HZ, 48Y

  • Mfr # 1125

  • Zoro # G0920961


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G0920961
UPC #
786382000424
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4 in
Length Less Shaft
6 9/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
10.6"

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Hub/Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fans and Blowers
Motor Thermal Protection
Automatic
Nameplate RPM
900 rpm
No. of Speeds
4
Number of Shafts
1
OEM Replacement Brand
ICP
Phase
1
RPM Range
0-1,000
Voltage
115V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
11.9 A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Application
Fan and Blowers
Voltage Compatibility
115V AC
Features
Connection and Capacitor Information Furnished in Nameplate Data

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 900 RPM, No. of Speeds 4, Voltage 115V AC, 11.9 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.