3-Phase Motor, 350 HP, 447 Frame, 460V AC Voltage, 1,785 Nameplate RPM 27 1/2 in Overall Length

  • Mfr # HO350V2SLH

  • Zoro # G7726272


product price:  $37,987.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
350
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
389.0
Frame
447
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO350V2SLH
Zoro #
G7726272
UPC #
786382065362
Country of Origin
Mexico

Dimensions

Length Less Shaft
49 3/4 in
Overall Length
27 1/2 in
Bolt Circle Dia.
11/16 in
Body Dia.
20 in
Height
55 in

Details

Item
Motor
HP
350
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
389.0
Frame
447
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Motor Thermal Protection
None
Inverter Rated
Yes
Bearing Protection
Shaft Shields
Weight
2,100 lb
Thrust Rating
9,800 lb
Duty Cycle
Continuous
Part Winding Start Capable
No
Max. SF Amps
451.0

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 447, Hz 60 Hz, Full Load Amps 389.0, Height 55 in, HP 350, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 49 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 451.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.