Three-Phase Motor, 3 HP, 182T Frame, 200V Voltage, 1,765 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U3P2H
  • Zoro # G7727733
product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,765
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
0.375 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3P2H
Zoro #
G7727733
UPC #
786382093624
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
182T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
3
Nameplate RPM
1,765
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
0.375 A
Frame
182T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Weight
60 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Usable @ 200V
Usable at 200V
Nameplate Service Factor @ 60 Hz
1.25
Mounting Position
Horizontal
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
0.375 A
Number of Speeds
1
Nameplate RPM @ 50 Hz
955 RPM
NEMA Design Class
B
Application
General Purpose
Insulation Class
F
Product Type
General Purpose Motor
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,765, Frame 182T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 0.375 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews