Three-Phase Motor, 3 HP, 182TC Frame, 575V Voltage, 1,770 Nameplate RPM 16 3/16 in Overall Length

  • Mfr # U3P2GCR
  • Zoro # G7730509
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
C-Face
Full Load Amps
3.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3P2GCR
Zoro #
G7730509
UPC #
786382088699
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
16 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Frame Size
182TC
Shaft Diameter
1 1/8 in
Wire Rope Length
16 3/16 in
Length
16 3/16 in

Details

Item
Motor
HP
3
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
C-Face
Full Load Amps
3.2 A
Frame
182TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Duty Cycle
Continuous
Bearing Protection
Double Shields
Weight
60 lb
Inverter Rating
Inverter Rated
Sub Application
Fan/Blower, Air Compressor
Insulation Class
F
Nameplate RPM @ 50 Hz
1,445/1,450 RPM
Nameplate Service Factor @ 60 Hz
1.25
Shaft Design
Keyed
Number of Speeds
1
NEMA Design Class
B
Frequency
60 Hz
Application
General Purpose
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
3.2 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.2 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews