Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SR2M2B
- Zoro # G725055757
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Motor Design
Three-Phase
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Length
13 in
Frame Size
145T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR2M2B
- Zoro #
- G725055757
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 13 in
- Frame Size
- 145T
- Shaft Length
- 2 in
- Shaft Diameter
- 7/8 in
- Body Diameter
- 7.22 in
- Overall Length
- 13 in
Details
- Frequency
- 60 Hz
- Motor Design
- Three-Phase
- Item
- Motor
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Phase
- Three
- Ambient Temperature - Maximum
- 40 Degrees C
- Application
- General Purpose
- Standards
- CRUus
- Frame Material
- Steel
- Inverter Rating
- Inverter Rated
- Weight
- 45 lb
- Duty Cycle
- Continuous
- Insulation Class
- F
- Nameplate Service Factor @ 60 Hz
- 1.15
- Nominal Efficiency
- 87.3 %
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 87.3 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.