Three-Phase Motor, 3 HP, 145TC Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # U3P1A14CR

  • Zoro # G7730411


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
7.4-7.5/3.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3P1A14CR
Zoro #
G7730411
UPC #
786382115159
Country of Origin
Mexico

Dimensions

Overall Length
13 15/16 in
Shaft Dia.
7/8 in

Details

Item
Motor
HP
3
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
7.4-7.5/3.7 A
Frame
145TC
Motor Bearings
6203,6205
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Bearing Protection
Double Shields
Weight
34.5 lb
Usable @ 208V
Yes

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,450, Frame 145TC, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 7.4-7.5/3.7 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.