Motor, 3HP, 3525RPM, 575V, 60HZ, 56J

  • Mfr # EE734-5

  • Zoro # G0921232


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
87.5 %
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE734-5
Zoro #
G0921232
UPC #
786382050924
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Overall Length
13 3/8 in
Body Dia.
6.5 in
Height
6 3/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Motor
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
87.5 %
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Nameplate RPM
3,450/2,850
Voltage
115/208-230V AC
HP
3
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
Motor Application
Pump
Frame
56J
Full Load Amps
0.125
Hz
60 Hz
Motor Shaft Rotation
CW
Motor Bearings
Ball
Phase
Three
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
Face
No. of Speeds
1
Max. SF Amps
3.4
Duty Cycle
Continuous
NEMA Design
C
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Weight
25 lb
Conduit Box Position
F1
Motor Mounting Position
Horizontal

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 0.125, Height 6 3/4 in, HP 3, Ins. Class F, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.4, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.