Three-Phase Motor, 3 HP, 215T Frame, 190V, 208-230/460V, 380V Voltage, 870 Nameplate RPM

  • Mfr # U3P4D
  • Zoro # G7731784
product price: 
$
1,365.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
870
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
10.6-10.3/5.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3P4D
Zoro #
G7731784
UPC #
786382117993
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/4 in
Overall Length
18 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Wire Rope Length
18 5/8 in
Length
18 5/8 in

Details

Item
Motor
HP
3
Nameplate RPM
870
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
10.6-10.3/5.2 A
Frame
215T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-1,000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
120 lb
Voltage @ 50Hz
190V, 208-230/460V, 380V
RPM @ 50Hz
870/710
Bearing Protection
Double Shields
Full Load Amps @ 50Hz
10.6-10.3/5.2 A
Service Factor @ 50Hz
1.25
HP @ 50Hz
3 hp
Inverter Rating
Inverter Rated
NEMA Design Class
B
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Nameplate RPM @ 50 Hz
1,175/975 RPM
Mounting Position
Horizontal
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1.25
Nameplate Horsepower @ 50 Hz
3 hp
Full Load Current @ 60 Hz
10.6-10.3/5.2 A
Shaft Design
Keyed
Number of Speeds
1
Full Load Current @ 50 Hz
10.6-10.3/5.2 A
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Product Type
General Purpose Motor
Sub Application
Fan/Blower, Air Compressor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 870, Frame 215T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 10.6-10.3/5.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 0-1,000, CSA Certified, ENERGY cURus

Ratings & reviews