Shop U.S. MOTORS

Three-Phase Hazardous Location Motor, 3 hp HP, 215 Frame, 230/460V AC Voltage, 880 RPM Nameplate RPM

  • Mfr # X3P4B
  • Zoro # G7724461

product price: 
$
1,968.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
3 hp
Nameplate RPM
880 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
11.9/5.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X3P4B
Zoro #
G7724461
UPC #
786382119201
Country of Origin
Mexico
Item
Hazardous Location Motor
HP
3 hp
Nameplate RPM
880 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
11.9/5.9 A
Frame
215
Motor Bearings
6206-J/C3,6208-J/C3
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
Auto
Hazardous Location Class
Class I, Class II
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
170 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Mounting Position
Horizontal
Application
Hazardous Location
Frame Material
Cast Iron
Temperature Code
T3B
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Frequency
60 Hz
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Full Load Current @ 60 Hz
11.9/5.9 A
Insulation Class
F

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 880 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 11.9/5.9 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews