Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 10HP, 1800, 208-230/460V, JM FTL

  • Mfr # DJ10P2DU

  • Zoro # G0401309


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ10P2DU
Zoro #
G0401309
UPC #
786382116507
Country of Origin
Mexico

Dimensions

Shaft Length
7 1/4 in
Length Less Shaft
15 in
Shaft Dia.
7/8 in
Overall Length
22 5/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.4 in
Height
11 3/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215JM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Motor Sub Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Motor Mounting Position
Horizontal
Phase
Three
Ins. Class
F
Full Load Amps
26.3-23.8/11.9
Motor Service Factor
1.15
Motor Application
Pump
Motor Bearings
Ball
Hz
60/50
Nominal Efficiency
91.7 %
Motor Frame Material
Rolled Steel
Bearing Protection
Shaft Shields
Max. SF Amps
0-27.2/13.6
No. of Speeds
1
Usable @ 208V
Yes
Duty Cycle
Continuous
Motor Shaft Design
7/8 in
Regreasable Bearings
Regreasable Bearings
Weight
105 lb
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
NEMA Design
B

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Duty Cycle Continuous, Frame 215JM, Hz 60/50, Full Load Amps 26.3-23.8/11.9, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-27.2/13.6, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.