Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # H10T2B
  • Zoro # G0401342

product price: 
$
1,199.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,775
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
27.7/13.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10T2B
Zoro #
G0401342
UPC #
786382099633
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 13/16 in
Overall Length
19 3/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
215T
Shaft Diameter
1 3/8 in
Wire Rope Length
19 3/16 in
Length
19 3/16 in

Details

Item
Motor
HP
10
Nameplate RPM
1,775
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
27.7/13.9 A
Frame
215T
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
A
Inverter Rated
Yes
Motor Sub Application
Pump
Motor Thermal Protection
None
Weight
175 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Insulation Class
H
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1
Application
General Purpose
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
27.7/13.9 A
Frequency
60 Hz
Mounting Position
Horizontal
NEMA Design Class
A
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Shaft Design
Keyed
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1,775 RPM
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Fan/Blower

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,775, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 27.7/13.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.