Zoro Homepage

Motor, 3PH, 10HP, 208-230/460V, EFF 92.4

  • Mfr # DJ10P2DM

  • Zoro # G0401053


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ10P2DM
Zoro #
G0401053
UPC #
786382092214
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 in
Overall Length
22 5/16 in
Shaft Dia.
7/8 in
Shaft Length
7 1/4 in
Body Dia.
9.4 in
Bolt Circle Dia.
7 1/4 in
Height
11 3/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215JM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Motor Application
Pump
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Ins. Class
F
Nominal Efficiency
92.4 %
Hz
60/50
Motor Service Factor
1.15
Full Load Amps
26.3-23.8/11.9
Motor Sub Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Phase
Three
Motor Frame Material
Rolled Steel
Part Winding Start Capable
No
Max. SF Amps
30-27.2.0/13.6
Conduit Box Position
F1
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Usable @ 208V
Yes
NEMA Design
B
Weight
105 lb
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
7/8 in

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60/50, Full Load Amps 26.3-23.8/11.9, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 30-27.2.0/13.6, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.