Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 10HP, 3600, 208-230/460V, SS TC

  • Mfr # WDS10P1AC

  • Zoro # G0401519


product price: $2,675.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
3,485-3,515
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS10P1AC
Zoro #
G0401519
UPC #
786382107567
Country of Origin
Mexico

Dimensions

Overall Length
21 1/4 in
Length Less Shaft
18 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
2 7/8 in
Body Dia.
9 in
Stud Size
1/2"-13
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
3,485-3,515
Voltage
208-230/460V AC
Frame
215
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Shaft Material
416
Motor Application
Food Processing, General Purpose
Full Load Amps
26.1-23.1/11.6 A
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Mounting Type
Rigid Base
Standards
BISSC
Motor Service Factor
1.15
Hz
60 Hz
Nameplate RPM
3,515 RPM
Motor Mounting Position
All Angle
Ins. Class
F
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91 %
CC Number
CC030A
Motor Bearings
Ball
Motor Sub Application
Bakery
No. of Speeds
1
Weight
145 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Mounting Stud Pattern
1/2-13 x 0.75
Finish
Unfinished
Endshield Material
Stainless Steel
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,515 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.1-23.1/11.6 A, 215 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.