Zoro Homepage

Motor, 3PH, 10HP, 3600, 208-230/460V, TE JP

  • Mfr # HS86

  • Zoro # G0401534


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
TEFC
HP
10 hp
Nameplate RPM
3520 RPM
Frame
215JP
Voltage
190V, 208V, 230V, 380V, 460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS86
Zoro #
G0401534
UPC #
786382114404
Country of Origin
Mexico

Details

Item
Motor,3PH,10HP,3600,208-230/460V,TE JP
Motor Enclosure Design
TEFC
HP
10 hp
Nameplate RPM
3520 RPM
Frame
215JP
Voltage
190V, 208V, 230V, 380V, 460V
Phase
3
Full Load Amps
26.4-23.5/11.7 A
Hz
50/60 Hz
Nominal Efficiency
0.91
Motor Mounting Type
Foot Mount

Description

Motor,3PH,10HP,3600,208-230/460V,TE JP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.