Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215T Frame, 208V, 230V, 460V Voltage, 3,522 Nameplate RPM

  • Mfr # S10P1A
  • Zoro # G0401561

product price: 
$
900.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,522
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
23.5/11.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10P1A
Zoro #
G0401561
UPC #
786382091873
Country of Origin
Mexico
Item
Motor
HP
10
Nameplate RPM
3,522
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
23.5/11.8 A
Frame
215T
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Weight
120 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
7.46 kW
Number of Speeds
1
Insulation Class
F
Sub Application
Fan/Blower, Air Compressor
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,175 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Mounting Position
Horizontal
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
23.5/11.8 A
Frame Material
Steel
Nameplate Voltage @ 50 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate Voltage @ 60 Hz
208V AC, 230V AC, 460V AC
Nameplate RPM @ 60 Hz
3,522 RPM

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Wire Rope Length
18 7/8 in
Length
18 7/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,522, Frame 215T, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 23.5/11.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.