AC Gearmotor, 35 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase

  • Mfr # 52JE22
  • Zoro # G6618118
product price: 
$
71.89
/ea

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52JE22
Zoro #
G6618118
UPC #
00194484302153
Country of Origin
Mexico
Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
5.8 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.26 A
Standards
UL Recognized
Input HP
1/100 hp
Finish
Unpainted
Reversible Shaft Output
No
Shaft
Single Output
Rotation
CW
Overhung Load
30 lb
Starting Torque
27 in-lb
Gear Ratio
439.3:1
RPM Range
0 to 15
Brake
None
Gear Type
Spur
Mounting
All Position
Capacitor Required
No
Gears
Spur
Enclosure
Open
Service Factor
1
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Zinc
RPM @ 50 Hz
5.8
Lubrication
Grease Filled
No Load RPM
7.9 RPM
Housing
Die Cast Zinc
Voltage
230V
Thermal Protection
Impedance
Insulation Class
A
Motor Type
Shaded Pole
Bearings
Sintered Bronze Sleeve
Shaft Orientation
Parallel
Number of Brake Discs Required
0
Gear Material
Sintered Steel
Phase
Single
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Hz
50 Hz
Motor Shaft Design
Flat
Housing Material
Die Cast Zinc
Nameplate Speed
5.8 RPM
Input Horsepower
0.1 hp
Frequency
50 Hz
Operating Voltage
230V AC
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
A
Full Load Current
0.26 A
Number of Output Shafts
1
Maximum Torque
35 in-lb
Overhung Load Capacity
30 lb
Bearing Type
Sintered Bronze Sleeve
Mount Type
Any Position
Motor Enclosure
Open Air-Over
Mounting Orientation
Any Angle
Brake Type
None
No Load Speed
7.9 RPM
Housing Material Finish
Unpainted

Dimensions

Length Less Shaft
2.75 in
Overall Length
3.75 in
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
1"
Overall Height
3 in
Overall Width
2.75 in
Output Shaft Diameter
5/16 in
Output Shaft Length
1 in
Output Shaft Height
1.58 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
2.38 in
Wire Rope Length
3.75 in
Length
3.75 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 5.8 RPM, Maximum Torque 35 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.58 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 439.3:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews