Shop U.S. MOTORS

3-Phase Motor, 125 HP, 444T Frame, 460V AC Voltage, 1,790/2,685/90 Nameplate RPM

  • Mfr # H125T2C
  • Zoro # G0401683

product price: 
$
13,619.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
125
Nameplate RPM
1,790/2,685/90
Frame
444T
Voltage
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H125T2C
Zoro #
G0401683
UPC #
786382111649
Country of Origin
Mexico
Item
Vector Motor
Motor Design
Three-Phase
HP
125
Nameplate RPM
1,790/2,685/90
Frame
444T
Voltage
460V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Three
NEMA Design
A
Nominal Efficiency
95.4 %
Max. Ambient Temp.
104 Degrees F
CC Number
CC030A
Motor Mounting Position
Horizontal
No. of Speeds
1
Ins. Class
H
Motor Application
Definite Purpose
Motor Mounting Type
Horizontal Footed
Hz
60 Hz
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Motor Sub Application
Blowers, Fans, Pumps
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Full Load Amps
164.0 A
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Weight
1,660 lb
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
A
Mounting Position
Horizontal
Shaft Design
Keyed
Product Type
Vector Motor
Full Load Current @ 60 Hz
164 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Energy Efficient
Insulation Class
H
Frame Material
Cast Iron
Maximum Speed
1,800 RPM

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 125 HP, Nameplate RPM 1,790/2,685/90, No. of Speeds 1, Voltage 460V AC, Full Load Amps 164.0 A, 444T Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.