Three-Phase Motor, 125 HP, 444TSC Frame, 380/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # C125P2FSCR
  • Zoro # G0392452
product price: 
$
14,736.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1,785
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
147.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C125P2FSCR
Zoro #
G0392452
UPC #
786382107390
Country of Origin
Mexico
Item
Motor
HP
125
Nameplate RPM
1,785
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
147.0 A
Frame
444TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
HP @ 50Hz
125
Full Load Amps @ 50Hz
147.0 A
Weight
1,660 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
1,785/1,475
Inverter Rating
Inverter Rated
Frame Material
Steel
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,180/980 RPM
Application
General Purpose
Full Load Current @ 50 Hz
147.0 A
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Full Load Current @ 60 Hz
147.0 A
Insulation Class
F
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
125 hp
Shaft Design
Keyed
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate Voltage @ 60 Hz
380/460V AC
Nameplate Horsepower @ 60 Hz
125 hp
Nameplate RPM @ 60 Hz
1,785 RPM

Dimensions

Length Less Shaft
38 1/4 in
Overall Length
42 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 1/2 in
Frame Size
444TSC
Shaft Diameter
2 3/8 in
Wire Rope Length
42 3/4 in
Length
42 3/4 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 1,785, Frame 444TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 147.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews